Skip Content

C3
TM
DAYTON

1/2 HP Washdown Motor,Permanent Split Capacitor,1075 Nameplate RPM,115 Voltage,Frame 48YZ

  • Item # 12V775
  • My Part #
  • Mfr. Model # 12V775
  • Catalog Page # 27
  • UNSPSC # 26101602
Washdown Motor,PSC,TEAO,1/2 HP,1075 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $434.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 28.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

All exterior components are 300 Series stainless steel to provide maximum corrosion resistance in severe-duty and washdown environments. This motor is well-sealed against moisture and condensation to protect internal components, and the exterior is completely paint and coating free. A heavy polyester insulating varnish is applied to the windings for extra moisture and corrosion resistance. There's also a moisture-resistant sealant between the frame and the endbells. The double-sealed oversized bearings are treated with rust-inhibitive grease. The shaft-end bearing is locked internally to limit axial endplay. 4 drains in each endshield allow drainage of condensation in any mounting position.

View More

Technical Specs

  • Item Washdown Motor
  • Motor Application Washdown
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/2
  • Nameplate RPM 1075
  • Frame 48YZ
  • Motor Shaft Rotation CW/CCW
  • Voltage 115
  • Full Load Amps 5.8
  • Phase 1
  • Hz 60
  • Motor Mounting Type Yoke
  • Motor Bearings Ball
  • Motor Frame Material Stainless Steel
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 4-1/16"
  • Motor Shaft Design Flat
  • Body Dia. 5-5/8"
  • Length Less Shaft 8-1/2"
  • Overall Length 12-9/16"
  • Ins. Class F
  • RPM Range 1001-1100
  • Duty Continuous
  • Shaft Material Stainless Steel
  • Drain Plugs 4 Condensate Drains at Shaft Endshield, Side: 3, 6, 9, 12 O'clock Positions, Opposite Endshield, Face: 3, 9 O'clock
  • Endshields Stainless Steel
  • Nominal Efficiency 63.3%
  • Includes Stud Mounting Hardware: (4) SS 10-32 Hex Nuts, (4) SS #10 Fender Washers, Spare T-Drain and Plug
  • Standards UL Recognized CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.