Skip Content

NC
DAYTON

1/2 HP Thermoplastic Deep Well Submersible Pump, 7 GPM

  • Item # 3TNY5
  • My Part #
  • Mfr. Model # 3TNY5
  • Catalog Page # 2646
  • UNSPSC # 40151511
1/2 HP Thermoplastic Deep Well Submersible Pump, 7 GPM close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $628.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.35 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pump
  • Type Deep Well Submersible
  • Number of Wires 3
  • GPM 7
  • HP 1/2
  • Voltage 115
  • Amps AC 12.0
  • Phase 1
  • Stages 9
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 11
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 8
  • GPM @ Vertical Depth to Water @ 200 Ft @ 30 PSI 3
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 9
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 7
  • Built-In Check Valve Yes
  • Discharge Head Material Thermoplastic
  • Impeller Material Noryl
  • Discharge Port (In.) 1-1/4
  • Flow Ranges (GPM) 10 - 4
  • Max. Operating Temp. (F) 86
  • Motor Franklin(TM)
  • Pump Bearings Rubber/Ceramic
  • Pump-Motor Shell Stainless Steel
  • Screen Material Polyethylene
  • Shaft Material 303 Stainless Steel
  • Max. Head (Ft.) 265
  • Well Capacity Low
  • Recommended Tank 4MY59, 3YA59
  • SF Amps 12
  • Length (In.) 24-51/64
  • Height (In.) 3-3/4
  • Width (In.) 3-3/4
  • Shut Off (PSI) 290
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, MD, and VT.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.