Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
DAYTON

1/2 HP Agricultural Fan Motor,Permanent Split Capacitor,1725 Nameplate RPM,115/230 Voltage

  • Item # 1YBA3
  • My Part #
  • Mfr. Model # 1YBA3
  • Catalog Page # N/A
  • UNSPSC # 26101603
1/2 HP Agricultural Fan Motor,Permanent Split Capacitor,1725 Nameplate RPM,115/230 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Farm Duty Motors

Product Details

For use in high-torque installations, such as conveyors, silo unloaders, barn cleaners, compressors, and manure pumps, this motor is designed to be durable and powerful. The high-torque design enables it to start under heavy load conditions. A capacitor cover, gasketed conduit box, and rubber boot over the manual protector reset button help seal the motor against weather and contaminants. Shaft slinger included. The totally enclosed, fan-cooled motor design also helps keep the motor free of contamination. It employs a fan to blow outside over the motor to stay cool, rather than allowing outside air to freely circulate through the interior of the motor.

View More

Technical Specs

  • Item - Farm Duty Motors Agricultural Fan Motor
  • Motor Application Farm Duty
  • Motor Sub Application Hatchery/Setter Fan
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/2
  • Nameplate RPM 1725
  • Frame 56Z
  • Motor Shaft Rotation CW/CCW
  • Voltage 115/230
  • Full Load Amps 4.8/2.4
  • Phase 1
  • Hz 60/50
  • Motor Mounting Type Band
  • Motor Mounting Position All Angle
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Finish Gray
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.00
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 1/2"
  • Shaft Length 1-9/16"
  • Motor Shaft Design Flat
  • Length Less Shaft 8-7/8"
  • Overall Length 10-7/16"
  • Ins. Class B
  • Capacitor Required Yes
  • RPM Range 1701-1800
  • Duty Continuous
  • Includes Slinger, Gasketed Capacitor Cover
  • Standards UL Recognized (E47479), CSA Certified (701887)
  • Item Agricultural Fan Motor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products