Skip Content
NC
TM
DAYTON

1/2 HP Direct Drive Blower Motor, Permanent Split Capacitor, 1100 Nameplate RPM, 115/230 Voltage

  • Item # 42LD21
  • My Part #
  • Mfr. Model # GGS_47827
  • Catalog Page # N/A
  • UNSPSC # 26101602
Direct Drive Blower Motor,1/2 HP,1 Phase close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $751.52 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 27.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Direct Drive Blower Motor
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/2
  • Nameplate RPM 1100
  • Voltage 115/230
  • Full Load Amps 4.3/2.3
  • Frame Non-Standard
  • Hz 60
  • Motor Mounting Type Yoke
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CWSE
  • Ins. Class F
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Phase 1
  • Shaft Dia. 5/8"
  • Motor Shaft Design Keyed
  • Shaft Length 3"
  • Body Dia. 6-3/4"
  • Length Less Shaft 3"
  • Overall Length 10-3/4"
  • Bolt Circle Dia. 3-5/8"
  • Capacitor Required Included
  • Replacement For Dayton 1VCG2D
  • Application Spot Cooling and People Cooling
  • RPM Range 1001-1100
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (1004)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.