Skip Content

NC
DAYTON

1/2 HP Convertible Jet Pump System, 10.8/5.5 Amps, 1 1/4" NPT Inlet, 1" NPT Outlet

  • Item # 5UXL0
  • My Part #
  • Mfr. Model # 5UXL0
  • Catalog Page # 2645
  • UNSPSC # 40151511
Convertible Jet Pump Sys,1/2HP,115/230V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $821.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 70.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton convertible jet pump systems are designed to be adaptable for either a shallow well or a deep well applications. A shallow well ejector (purchase separately) is used for suction lifts of 25 feet or less and can be used with drilled (cased) wells, driven well points, and cisterns or lakes. With a deep well ejector installed (purchase separately), the convertible jet pump can be used on wells up to 140 feet deep (depending on ejector package used).

View More

Technical Specs

  • Item Convertible Jet Pump System
  • HP 1/2
  • Voltage 115/230
  • Inlet 1 1/4" NPT
  • Outlet 1" NPT
  • Amps 10.8/5.5
  • Tank (Gal.) 30
  • Tank PSI 28
  • GPM of Water @ 5 Ft @ 30 14.1/8.5
  • 50 PSI 14.1/8.5,11.9/7.8,9.8/6.2,8.0/5.0,4.3/2.3,5.4/3.4
  • GPM of Water @ 10 Ft @ 30 11.9/7.8
  • GPM of Water @ 15 Ft @ 30 9.8/6.2
  • GPM of Water @ 20 Ft @ 30 8.0/5.0
  • GPM of Water @ 70 Ft @ 30 4.3/2.3
  • Shut Off (PSI) 66
  • Max. Inlet Pressure (PSI) 123
  • Max. Case Pressure (PSI) 123
  • Motor Type Capacitor Start
  • Seal Type Mechanical
  • Suction Lift (Ft.) 90
  • Length (In.) 35.375
  • Width (In.) 17.875
  • Height (In.) 26.625
  • Compliance CSA-US
  • Includes Pump and Tank With Air Volume Control, Requires Ejector Sold Separately (see accessories depending on application)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.