Skip Content

ST
DAYTON

1/2 HP Condenser Fan Motor,Permanent Split Capacitor,825 Nameplate RPM,230 Voltage,Frame 56YZ

  • Item # 3M295
  • My Part #
  • Mfr. Model # 3M295
  • Catalog Page # 50
  • UNSPSC # 26101602
Condenser Fan Motor,1/2 HP,825 rpm,60 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $193.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 26.5 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This commercial-duty motor features a high starting torque, a cool running temperature, and a reversing plug. It is suitable for outdoor air conditioner and refrigeration condensers, and can be mounted vertically or horizontally. It has a totally enclosed shaft endshield and shell. The shaft is double-flat and features a slinger.

View More

Technical Specs

  • Item Condenser Fan Motor
  • Motor Design Permanent Split Capacitor
  • Phase 1
  • HP 1/2
  • RPM Range 0-1000
  • No. of Speeds 1
  • Voltage 230
  • Motor Shaft Rotation CW/CCW
  • Frame 56YZ
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Shaft Dia. 1/2"
  • Shaft Length 6"
  • Motor Thermal Protection Auto
  • Max. Ambient Temp. 60 Degrees C
  • Nameplate RPM 825
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Voltage Compatibility 115/230,120/240,230,240
  • Hz 60
  • Full Load Amps 3.27
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Overall Length 13-7/16"
  • Length Less Shaft 7-7/16"
  • Body Dia. 5-5/8"
  • Bolt Circle Dia. 5-1/8"
  • Stud Quantity 4
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Stud Size 8-32UNC-2A x 3/4"
  • Nominal Efficiency 63.30%
  • Lead Length 30"
  • Motor Shaft Design Double-Flat
  • Features Reversing Plug, Totally Enclosed Shaft Endshield and Shell
  • Duty Continuous
  • Capacitor Required Included
  • Application Condenser Fan
  • Standards UL Recognized (E37403), CSA Certified (258501)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.