Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
DAYTON

1/2 HP Condenser Fan Motor,Permanent Split Capacitor,1075 Nameplate RPM,208-230 Voltage,Frame 48YZ

  • Item # 3M221
  • My Part #
  • Mfr. Model # 3M221
  • Catalog Page # 50
  • UNSPSC # 26101602
1/2 HP Condenser Fan Motor,Permanent Split Capacitor,1075 Nameplate RPM,208-230 Voltage,Frame 48YZ close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $131.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This commercial-duty motor features a high starting torque, a cool running temperature, and a reversing plug. It is suitable for outdoor air conditioner and refrigeration condensers, and can be mounted vertically or horizontally. It has a totally enclosed shaft endshield and shell. The shaft is double-flat and features a slinger.

View More

Technical Specs

  • Item Condenser Fan Motor
  • Motor Design Permanent Split Capacitor
  • Phase 1
  • HP 1/2
  • RPM Range 1001-1100
  • No. of Speeds 1
  • Voltage 208-230
  • Motor Shaft Rotation CW/CCW
  • Frame 48YZ
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Shaft Dia. 1/2"
  • Shaft Length 5"
  • Motor Thermal Protection Auto
  • Max. Ambient Temp. 60 Degrees C
  • Nameplate RPM 1075
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Hz 60
  • Full Load Amps 3.1
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Overall Length 10-15/16"
  • Length Less Shaft 5-15/16"
  • Body Dia. 5-5/8"
  • Resilient Ring Dia. 2-1/4"
  • Bolt Circle Dia. 5-1/8"
  • Stud Quantity 4
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Stud Size 1"
  • Nominal Efficiency 70.60%
  • Lead Length 30"
  • Motor Shaft Design Double-Flat
  • Features Reversing Plug, Totally Enclosed Shaft Endshield and Shell
  • Duty Continuous
  • Capacitor Required Included
  • Standards UL Recognized (E37403), CSA Certified (258501)
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.