Skip Content

NC
DAYTON

1/2 HP Aeration Fan Motor,Capacitor-Start,3450 Nameplate RPM,115/230 Voltage,Frame 56Z

  • Item # 4K056
  • My Part #
  • Mfr. Model # 4K056BG
  • Catalog Page # 37
  • UNSPSC # 26101602
1/2 HP Aeration Fan Motor,Capacitor-Start,3450 Nameplate RPM,115/230 Voltage,Frame 56Z close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $271.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.44 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton® capacitor-start aeration and crop-drying fan motor is used as a replacement motor for tube axial fan grain aeration systems made by Aero-Vent, Dynavent, Farm Fan, and other manufacturers. Permanent split capacitor motor has a keyed shaft that is drilled on center 1”D, and tapped 1/4-20 UNC to allow fan mounting. Totally enclosed air-over.

View More

Technical Specs

  • Item - Farm Duty Motors Aeration Fan Motor
  • Motor Application Farm Duty
  • Motor Sub Application Aeration Fan
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/2
  • Nameplate RPM 3450
  • Frame 56Z
  • Motor Shaft Rotation CW/CCW
  • Voltage 115/230
  • Full Load Amps 7.4/3.7
  • Phase 1
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Frame Material Rolled Steel
  • Finish Farm Duty Green
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Max. Ambient Temperature 50 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 2-1/4"
  • Motor Shaft Design Keyed
  • Length Less Shaft 7-1/2"
  • Overall Length 9-13/16"
  • Ins. Class B
  • Capacitor Required Included
  • RPM Range 3001-3600
  • Duty Continuous
  • Nominal Efficiency 62.2%
  • Includes Shaft Key
  • Item Aeration Fan Motor
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.