Skip Content

C3
DAYTON

1/2 HP 316 Stainless Steel Air DEF Tote Pump Kit, 1-5/8 Inlet Size

  • Item # 6GKR4
  • My Part #
  • Mfr. Model # 6GKR4
  • Catalog Page # 2662
  • UNSPSC # 40151529
1/2 HP 316 Stainless Steel Air DEF Tote Pump Kit, 1-5/8 Inlet Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,425.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this air-operated pump kit to transfer diesel exhaust fluid (urea-based) from drums, storage vessels, and tote tanks. The pump is self-priming and has a sealless design that permits run-dry operation without causing damage to the pump. Fluid transfer is controlled by a hand nozzle with Auto-Off.

View More

Technical Specs

  • Item DEF Tote Pump Kit
  • Inlet Size 1-5/8
  • Max. Flow GPM 8
  • Max. GPM for Water 8
  • Discharge Size FPT (In.) 3/4
  • Outlet Size 3/4
  • Discharge Tubing Material CarboBlue
  • Discharge Tube Outlet ID Size 3/4"
  • Discharge Tube Outlet OD Size 1"
  • GPM 8
  • For Use With Diesel Exhaust Fluid
  • Includes Motor, Pump, Hand Nozzle, Discharge Tubing
  • Housing Material Polypropylene
  • Manufacturers Warranty Length 3 yr.
  • Max. Head 40 ft.
  • Max. Pressure 17 psi
  • Max. Air Inlet (PSI) 16
  • Max. Liquid Temp. 130 Degrees F
  • Self-Priming Yes
  • Wetted Materials Polypropylene, 316SS, Carbon, PTFE, CarboBlue
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.