Skip Content

TP
DAYTON

1/2 HP 230/460V Pump/Tank Pumping System

  • Item # 1XLL7
  • My Part #
  • Mfr. Model # 1XLL7
  • Catalog Page # 2684
  • UNSPSC # 40151504
1/2 HP 230/460V Pump/Tank Pumping System close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,626.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 177.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pumping System
  • Type Pump/Tank
  • HP 1/2
  • Phase 3
  • Amps 1.8/1.3
  • Voltage 230/460
  • Length (In.) 53
  • Width (In.) 24
  • Height (In.) 20-5/8
  • Discharge Port (In.) 3/4
  • Bolt Circle Dia. (In.) 6.75
  • Inlet/Outlet (In.) 3/4
  • RPM 3450
  • Motor Type TENV
  • Motor Enclosure TENV
  • GPH of Water @ 1 Ft. of Head 2100
  • GPH of Water @ 2 Ft. of Head 2100
  • GPH of Water @ 3 Ft. of Head 2100
  • GPH of Water @ 5 Ft. of Head 2100
  • GPH of Water @ 8 Ft. of Head 2100
  • GPH of Water @ 9 Ft. of Head 2100
  • GPH of Water @ 10 Ft. of Head 2100
  • GPM of Water @ 3 Ft. of Head 35
  • GPM of Water @ 5 Ft. of Head 35
  • GPM of Water @ 6 Ft. of Head 35
  • GPM of Water @ 7 Ft. of Head Low 35
  • GPM of Water @ 9 Ft. of Head 35
  • GPM of Water @ 10 Ft. of Head 34
  • GPM of Water @ 12 Ft. of Head 32
  • GPM of Water @ 13 Ft. of Head Low 31
  • GPM of Water @ 15 Ft. of Head 30
  • GPM of Water @ 16 Ft. of Head 29
  • GPM of Water @ 18 Ft. of Head 28
  • GPM of Water @ 20 Ft. of Head 27
  • GPM of Water @ 21 Ft. of Head 26
  • GPM of Water @ 23 Ft. of Head 25
  • GPM of Water @ 24 Ft. of Head 24
  • GPM of Water @ 26 Ft. of Head 22
  • GPM of Water @ 27 Ft. of Head 21
  • GPM of Water @ 30 Ft. of Head 18
  • GPM of Water @ 33 Ft. of Head 15
  • GPM of Water @ 39 Ft. of Head 6
  • GPM of Water @ 40 Ft. of Head 5
  • Shut-Off (Ft.) 42
  • Tank (Gal.) 50
  • GPM of Oil 500 SSU @ 3 Ft. of Head 28
  • GPM of Oil 500 SSU @ 6 Ft. of Head 28
  • GPM of Oil 500 SSU @ 9 Ft. of Head 28
  • GPM of Oil 500 SSU @ 12 Ft. of Head 26
  • GPM of Oil 500 SSU @ 15 Ft. of Head 24
  • GPM of Oil 500 SSU @ 18 Ft. of Head 22
  • GPM of Oil 500 SSU @ 21 Ft. of Head 20
  • GPM of Oil 500 SSU @ 24 Ft. of Head 18
  • Min. Immersion Depth (In.) 5
  • Max. Immersion Depth (In.) 9-1/4
  • Nominal Tank Depth (In.) 11
  • Impeller Material Aluminum
  • Body Material Cast Iron
  • Max. Recommended Viscosity 500 SSU
  • Max. Temp. 180 Degrees F
  • Shaft Material Steel
  • Application Machine Tool Coolants, Light Oils
  • For Use With Non-Flammable Liquids Compatible with Pump Component Materials
  • Includes Chip Basket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.