TP
DAYTON

1/150 HP Condensate Removal Pump, Medium Reservoir, 115VAC, 1/2" FNPT Discharge Size

  • Item # 45LW10
  • My Part #
  • Mfr. Model # 45LW10
  • Catalog Page # N/A
  • UNSPSC # 40151510
1/150 HP Condensate Removal Pump, Medium Reservoir, 115VAC, 1/2" FNPT Discharge Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $206.22 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.7 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Dayton® condensate removal pump is for use where gravity drainage is not available to remove condensation in high-efficiency gas furnaces, condensing boilers, air conditioning units, and other no-gravity applications. Unit has a high-impact polymer pump base, stainless steel shaft, and ABS plastic tank cover and switch housing. With fan-cooled motor and integral sump tank.

View More

Technical Specs

  • Condensate Pumps - Type Condensate
  • Reservoir Size - Pumps Medium
  • Voltage - Pumps 115VAC
  • HP - Pumps 1/150
  • Watts 70
  • Reservoir Capacity - Pumps 1/2 gal.
  • Discharge Size - Pumps 1/2" FNPT
  • Max. Head Range 10 ft. to 19 ft.
  • Max. Head - Pumps 10 ft.
  • Max. Temp - Pumps 120 Degrees F
  • Amps 1.1
  • Max. Pressure 4.3 psi
  • Height 4-7/16"
  • Length 7-5/16"
  • Width 3-3/4"
  • Float Material ABS Plastic
  • Cord Length 6 ft.
  • Includes 1/4" NPT Discharge Adapter Elbow, 6 ft. Power Cord, Thermal Overload Protector, Safety Switch, 1/2 Gal. Tank, 20 ft. x 1/2" I.D. Vinyl Tubing
  • GPH of Water @ 1 Ft. of Head 205
  • GPH of Water @ 5 Ft. of Head 145
  • GPH of Water @ 9 Ft. of Head 25
  • GPH of Water @ 12 Ft. of Head 0
  • GPH of Water @ 15 Ft. of Head 0
  • GPH of Water @ 20 Ft. of Head 0
  • GPH of Water @ 30 Ft. of Head 0
  • GPH of Water @ 40 Ft. of Head 0
  • Item Condensate Removal Pump
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.