ST
DAYTON

1/15 HP Pedestal Fan Motor, Shaded Pole, 1550 Nameplate RPM,115 Voltage, Frame Non-Standard

  • Item # 3M826
  • My Part #
  • Mfr. Model # 3M826
  • Catalog Page # 58
  • UNSPSC # 26101602
1/15 HP Pedestal Fan Motor, Shaded Pole, 1550 Nameplate RPM,115 Voltage, Frame Non-Standard close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $155.53 / each Offer Ends 04/30/19

Web Price $158.62

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with yoke strap. Studs allow fan guard to be mounted directly to shaft endshield.

View More

Technical Specs

  • Item Pedestal Fan Motor
  • Motor Design Shaded Pole
  • Phase 1
  • HP 1/15
  • No. of Speeds 1
  • Voltage 115
  • Motor Shaft Rotation CWSE
  • Frame Non-Standard
  • Motor Enclosure Design Open Air-Over
  • Motor Mounting Type Yoke
  • Shaft Dia. 3/8"
  • Shaft Length 1-1/4"
  • Motor Thermal Protection Auto
  • 10 Ft. Cord and Pull Chain Switch Yes
  • Nameplate RPM 1550
  • Motor Application HVAC/R
  • Motor Sub Application Pedestal Fan
  • Full Load Amps 2.4
  • Hz 60
  • Motor Service Factor 1.00
  • Ambient Temperature 40 Degrees C
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Duty Continuous
  • Motor Bearings Sleeve
  • Body Dia. 4-3/8"
  • Overall Length 6-7/8"
  • Motor Shaft Design Flat
  • Capacitor Required No
  • Standards UL Recognized, CSA Certified
  • Includes 10 Feet 18 Gauge 3 Conductors Cord with Plug, Motor-mounted Pull-chain On-off Switch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.