Skip Content

C3
DAYTON

1/15 HP HVAC MotorPermanent Split Capacitor1625/1350 Nameplate RPM208-230 VoltageFrame 4.4

  • Item # 10J182
  • My Part #
  • Mfr. Model # 10J182
  • Catalog Page # 42
  • UNSPSC # 26101602
HVAC Motor,1/15 HP,1625 rpm,208-230V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $138.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.01 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

4.4"-Dia. High-Efficiency PSC Fan Motors
• Mounting: stud Service factor: 1.0 Insulation: Class B Max. ambient: 40°C Thermal protection: auto Bearings: ball Duty: continuous air-over Rotation: CW/CCW Capacitor included
Compact, single-speed PSC motors run at a higher power factor, with a lower starting current draw and lower running current draw than larger shaded-pole motors. Also provide higher starting torque and smoother, quieter operation.
UL Recognized and CSA Certified.

View More

Technical Specs

  • Item HVAC Motor
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1/15
  • Nameplate RPM 1625/1350
  • No. of Speeds 1
  • Frame 4.4
  • Voltage 208-230
  • Hz 60/50
  • Phase 1
  • Full Load Amps 0.55/0.58
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Length Less Shaft 3-1/2"
  • Shaft Dia. 3/8"
  • Shaft Length 2-1/2"
  • Body Dia. 4.4"
  • Stud/Base Mtg. Pattern 2-3/4" x 2-3/4"
  • Duty Continuous
  • RPM Range 1601-1700
  • Standards UL Recognized (E37403) CSA Certified
  • Includes 5 MFD 370 VAC Capacitor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.