C3
DAYTON

1/15 HP Draft Booster Motor, Shaded Pole, 3000 Nameplate RPM, 208-230 Voltage, Frame Non-Standard

  • Item # 1D091
  • My Part #
  • Mfr. Model # 71219127M
  • Catalog Page # 59
  • UNSPSC # 26101611
1/15 HP Draft Booster Motor, Shaded Pole, 3000 Nameplate RPM, 208-230 Voltage, Frame Non-Standard close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $170.13 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The draft booster motor is required for most gas furnaces and helps to improve energy efficiency.

View More

Technical Specs

  • Item Draft Booster Motor
  • Motor Design Shaded Pole
  • Motor Enclosure Design Open Air-Over
  • Duty Continuous
  • HP 1/15
  • Nameplate RPM 3000
  • Voltage 208-230
  • Frame Non-Standard
  • Motor Service Factor 1.00
  • Full Load Amps 1.1-1.1
  • Phase 1
  • Hz 60
  • Motor Shaft Rotation CWSE
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Mounting Type Stud
  • Mounting Pattern B
  • Motor Bearings Ball
  • Motor Thermal Protection Auto
  • Body Dia. 3.3"
  • Shaft Dia. 1/4"
  • Shaft Length 3-3/4"
  • Contact Break 800 rpm
  • Contact Make 2500 rpm
  • RPM Range 1801-3000
  • Includes Centrifugal Safety Switch
  • Standards UL Recognized and CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.