Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
DAYTON

1-1/2 HP General Purpose Farm Duty Motor,3-Phase,1745 Nameplate RPM,230/460 Voltage,Frame 56

  • Item # 1EJR7
  • My Part #
  • Mfr. Model # 1EJR7
  • Catalog Page # 35
  • UNSPSC # 26101604
1-1/2 HP General Purpose Farm Duty Motor,3-Phase,1745 Nameplate RPM,230/460 Voltage,Frame 56 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Drive augers, air compressors, conveyors, pumps, and other farm equipment with this 3-phase, farm duty motor. It is suitable for use wherever 3-phase power is available. Its totally enclosed, fan-cooled motor design helps keep the motor free of contamination. It employs a fan to blow outside over the motor to cool it, rather than allowing outside air to freely circulate through the interior of the motor. Its gasketed conduit box and shaft slinger also helps provide added protection against moisture, dust, and dirt.

View More

Technical Specs

  • Item - Farm Duty Motors General Purpose Farm Duty Motor
  • Motor Application Farm Duty
  • Motor Sub Application General Purpose Farm
  • Motor Design 3-Phase
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • HP 1-1/2
  • Nameplate RPM 1745
  • Frame 56
  • Motor Shaft Rotation CW/CCW
  • Voltage 230/460
  • Full Load Amps 4.2/2.1
  • Phase 3
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Finish Gray
  • Motor Thermal Protection Manual
  • Motor Service Factor 1.00
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Dia. 5/8"
  • Shaft Length 1-7/8"
  • Motor Shaft Design Keyed
  • Length Less Shaft 12-3/8"
  • Overall Length 14-1/4"
  • Ins. Class B
  • RPM Range 1701-1800
  • Duty Continuous
  • Nominal Efficiency 84.3%
  • Includes Slinger, Gasketed Conduit Box
  • Standards UL Recognized (E47479), CSA Certified (701887)
  • Item General Purpose Farm Duty Motor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products