Skip Content
TP
TM
DAYTON

1-1/2 HP Farm Duty Motor, Capacitor-Start, 3450 Nameplate RPM, 115/230 Voltage, Frame 143TZ

  • Item # 4K060
  • Mfr. Model # 4K060
  • Catalog Page # 37
  • UNSPSC # 26101602
1-1/2 HP Farm Duty Motor,Capacitor-Start,3450 Nameplate RPM,115/230 Voltage,Frame 143TZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $387.64 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 33.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Farm Duty Motor
  • Motor Application Farm Duty
  • Motor Sub Application Aeration Fan
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Totally Enclosed Air-Over
  • HP 1-1/2
  • Nameplate RPM 3450
  • Frame 143TZ
  • Motor Shaft Rotation CW/CCW
  • Voltage 115/230
  • Full Load Amps 17.4/8.7
  • Phase 1
  • Hz 60
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Bearings Ball
  • Motor Frame Material Steel
  • Finish Baked Enamel Paint
  • Motor Thermal Protection Auto
  • Motor Service Factor 1.00
  • Max. Ambient Temperature 50 Degrees C
  • Shaft Dia. 7/8"
  • Shaft Length 2-1/4"
  • Motor Shaft Design Keyed
  • Length Less Shaft 10-15/16"
  • Overall Length 13-1/4"
  • Ins. Class B
  • RPM Range 3001-3600
  • Duty Continuous
  • Standards UL Recognize (E37403) and CSA Certified (258501)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.