C3
Grainger Choice Product
DAYTON

1 1/2 HP, General Purpose Motor, Capacitor-Start, 3450 Nameplate RPM, 115/208-230 Voltage

  • Item # 6K630
  • My Part #
  • Mfr. Model # 6K630
  • Catalog Page # 11
  • UNSPSC # 26101602
1 1/2 HP,  General Purpose Motor,  Capacitor-Start,  3450 Nameplate RPM,  115/208-230 Voltage close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Motors~General Purpose AC Motors~General Purpose AC Motors


$428.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer - www.P65Warnings.ca.gov

Product Details

Capacitor-Start Base-Mount Motors
• Max. ambient: 40°C Rotation: CW/CCW Bearing: ball
UL Recognized and CSA Certified.
Open Dripproof Motors
For use in clean, dry, and nonhazardous environments. 1-1/2 HP and above feature side-mounted conduit box.

View More

Technical Specs

  • Item General Purpose Motor
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Motor Enclosure Design Open Dripproof
  • HP 1 1/2
  • Nameplate RPM 3450
  • Frame 143T
  • Voltage 115/208-230
  • Hz 60
  • Phase 1
  • Full Load Amps 18.6/9.8-9.3
  • No. of Speeds 1
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Motor Frame Material Steel
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CW/CCW
  • Shaft Dia. 7/8 in
  • Shaft Length 2 1/4 in
  • Length Less Shaft 8 3/4 in
  • Overall Length 12 1/4 in
  • Motor Shaft Design Keyed
  • Standards CSA (225293), UL (E47479)
  • Duty Continuous
  • Motor Efficiency Group Standard Efficient
  • Nominal Efficiency 70 %
  • Manufacturers Warranty Length 1 yr
How can we improve our Technical Specifications?

Compliance and Restrictions

Standard Efficient
76
  • WARNING Cancer - www.P65Warnings.ca.gov

Related Products