Skip Content

DG
DAYMARK

Permanent Day Label, Paper, Circle, Width 3/4", Height 3/4", 2000 PK

  • Item # 6GUV8
  • My Part #
  • Mfr. Model # 1100596
  • Catalog Page # 1450
  • Catalog Group # D5403
  • UNSPSC # 55121620
Day Label,Saturday,3/4 In. W,PK2000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use these labels to meet your operation's requirements for safe handling of raw and prepared foods.

View More

Technical Specs

  • Item Day Label
  • Label Style Permanent
  • Material Paper
  • Shape Circle
  • Width 3/4"
  • Height 3/4"
  • Legend Saturday
  • Language English/Spanish/French
  • Series DuraMark
  • Temp. Range 45 Degrees to 95 Degrees F
  • Color Orange
  • Water Resistant No
  • For Use With 1" 7-slot metal dispenser IT110806
  • Standards FDA approved for indirect food contact.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms