Skip Content

DG
DAYMARK

Food Label Dispenser, Holds (1) 12" Roll

  • Item # 6GUX3
  • My Part #
  • Mfr. Model # 112443
  • Catalog Page # 1450
  • UNSPSC # 44102411
Food Label Dispenser, Holds (1) 12" Roll close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This 1-Slot Metal Label Dispenser is a durable tool for holding, organizing, and dispensing a variety of labels. The label backing is removed from the individual label when dispensed, for quick and easy application. This dispenser can stand free or be mounted on a wall for better utilization of space. This 2” single-slot dispenser accommodates label sizes 2” x 2”, 2” x 3”, and 2” x 4” (all sold separately). Suitable for organizing and dispensing food labels.

View More

Technical Specs

  • Item Food Label Dispenser
  • Width 9-7/8"
  • Depth 12"
  • Height 7-1/2"
  • Color Silver
  • Material Metal
  • Holds (1) 12" Roll
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms