Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DAYMARK

Removable Day Label, Paper, Circle, Width 3/4", Height 3/4", 4000 PK

  • Item# 6GUU1
  • Mfr. Model# 1110127
  • Catalog Page# N/A
  • Catalog Group# D5401
  • UNSPSC# 55121620
Removable Day Label, Paper, Circle, Width 3/4", Height 3/4", 4000 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use these labels to meet your operation's requirements for safe handling of raw and prepared foods.

View More

Technical Specs

  • Item Day Label
  • Label Style Removable
  • Material Paper
  • Shape Circle
  • Width 3/4"
  • Height 3/4"
  • Legend Sunday, Use By End of Day
  • Language English
  • Series MoveMark
  • Temp. Range 45 Degrees to 95 Degrees F
  • Color Black
  • Water Resistant No
  • Standards FDA approved for indirect food contact.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms