Skip Content

DG
DAYMARK

30" x 12" 3 mil High Density Polyethylene (HDPE) Cook Chill Bag, Clear; PK100

  • Item # 6GUY8
  • My Part #
  • Mfr. Model # 113610
  • Catalog Page # N/A
  • UNSPSC # 24111503
30" x 12" 3 mil High Density Polyethylene (HDPE) Cook Chill Bag, Clear; PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Bag Item Cook Chill Bag
  • Capacity 3 gal.
  • Length 30"
  • Width 12"
  • Depth 12"
  • Thickness 3 mil
  • Bag Material High Density Polyethylene (HDPE)
  • Microwave Safe Yes
  • Color Clear
  • Standards FDA, EU Certified Food Grade Material
  • Bag Features Standard
  • Open/Reclosable Open
  • Bag Closure Type Heat Seal
  • Bag Package Configuration Coreless Roll
  • FDA Compliant Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms