Skip Content

DV
DAYCO

Light Duty, Idler Tension Pulley

  • Item # 6KAE3
  • My Part #
  • Mfr. Model # 89040
  • Catalog Page # N/A
  • UNSPSC # 26111807
Tension Pulley, Industry Number 89040 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Tension Pulley
  • Belt Type Light Duty, Idler
  • Industry Number 89040
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms