Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DAY RUNNER

Organizer, 3 Ring, Wkly/Mnthly, 5-1/2x8-1/2

  • Item# 6RML0
  • Mfr. Model# DRN1010299
  • Catalog Page# N/A
  • UNSPSC# 44111513
Organizer,3 Ring,Wkly/Mnthly,5-1/2x8-1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Organizer, 3 Ring
  • Refills Yes
  • Style Weekly/Monthly
  • Sheet Size 5-1/2 x 8-1/2"
  • Format One Month Per Two-Page Spread, One Week per Two-Page Spread
  • Cover Material Vinyl
  • Color Black
  • Features Hidden Compartment on Front Cover Holds Notepad, Pen Loop and Business Cards. Includes 3 Months of Undated Weekly Pages and Undated Monthly Calendars. Notes, Telephone/Address Sections, Zipper Closure, 3-Ring Binding.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms