Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DAY RUNNER

Organizer, 3 Ring, Weekly/Monthly, 8-1/2x11

  • Item# 6RMK9
  • Mfr. Model# DRN2070399
  • Catalog Page# N/A
  • UNSPSC# 44111513
Organizer,3 Ring,Weekly/Monthly,8-1/2x11 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $97.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.17 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Organizer, 3 Ring
  • Refills Yes
  • Style Weekly/Monthly
  • Sheet Size 8-1/2 x 11"
  • Format One Month Per Two-Page Spread, One Week per Two-Page Spread
  • Cover Material Flexible Vinyl
  • Color Black
  • Features Slim-Profile with Business Card Pocket and 3 Months of Undated Weekly Pages and Undated Monthly Calendars. Notes, Telephone/Address Sections, Zipper Closure, 3-Ring Binding.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 3.9 out of 5 by 7reviewers.
Rated 3 out of 5 by okay but rings to small I would offer bigger rings not only a small 1/2 inch ring. Configurating other that monthly, the "binder" is to small. July 24, 2014
Rated 5 out of 5 by Over a decade old & I STILL REFILL! It's my extended brain! April 27, 2014
Rated 4 out of 5 by Larger rings would have been nicer Looked on purpose for the 8.5 x 11 size but found the rings (half inch) too small for me. Would have preferred the exact same folder in terms of color, pockets, inserts.... just maybe 1.5 inch rings instead October 8, 2013
Rated 4 out of 5 by Nice Not much inside for the price could of had more loose ring note paper. All it had for notes was a tablet in the back cover.I like to keep track each month of my household expense. February 4, 2013
Rated 4 out of 5 by "Good product, I will buy it again" Use it daily and store other document in it. September 18, 2012
Rated 4 out of 5 by Great Product! Slim design that holds a lot of pages. Also, perfect size to carry presentations (I used to have a 5" x 8.5" binder and had to carry a separate folder). The binder fits in any laptop case or backpack. May 21, 2012
Rated 3 out of 5 by Well constructed but too large The purpose of this line of organizers is its SLIM profile. It is made for people who do not want a lot of bulk. Therefore it was surprising for me to see is way over-sized width making it too large to fit inside of a standard briefcase. The idea would have been to make a product that would just barely cover the 8.5 x 11 inch insert pages. All other planner covers from competitors are more compact, if not as slim. September 27, 2011
  • 2016-08-25 T02:46:09.882-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_7, tr_7
  • loc_en_US, sid_6RMK9, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.