Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
DAX

Profile Poster Frame,20x16 In.

  • Item # 35W684
  • My Part #
  • Mfr. Model # DAX2856V1X
  • Catalog Page # N/A
  • UNSPSC # 60121415
Profile Poster Frame,20x16 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Traditional Stepped Profile Poster Frame
  • Frame Size 20 x 16"
  • Frame Material Plastic
  • Frame Color Medium Oak
  • Mounts Wall
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.