Skip Content
DV
DAX

Profile Poster Frame,36x24 In.

  • Item # 35W683
  • My Part #
  • Mfr. Model # DAX285636X
  • Catalog Page # N/A
  • UNSPSC # 60121415
Profile Poster Frame,36x24 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Traditional Stepped Profile Poster Frame
  • Frame Size 36 x 24"
  • Frame Material Plastic
  • Frame Color Medium Oak
  • Mounts Wall
How can we improve our Technical Specifications?

Compliance and Restrictions

None