Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DAWN

Liquid Dishwashing Detergent, 38 oz. Bottle, 8 PK

  • Item# 22C555
  • Mfr. Model# PGC 45113
  • Catalog Page# 1633
  • UNSPSC# 47131810
Liquid Dishwashing Detergent, 38 oz. Bottle, 8 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $87.85 / pkg. of 8

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Detergent fights grease while leaving pots, pans, and dishes clean. High-sudsing formulas. Contains no phosphates or chlorine, and will not create harsh fumes. Gentle on hands.

View More

Technical Specs

  • Item Dishwashing Detergent
  • Form Liquid
  • Size 38 oz.
  • Container Type Bottle
  • Fragrance Lemon
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.9 out of 5 by 11reviewers.
Rated 5 out of 5 by This product really takes care of the grease Dawn I tried the new Dawn Lemon Greasedish detergent and really loved how it took care of all of the dirty and greasy dishes and pots and pans. i would reccomend it to everyone I know.Very good product . May 1, 2014
Rated 5 out of 5 by Awesome cleaning power! Money is tight and I bought a generic brand. Boy was I ever sorry. Had to use 3x amount just to get greasy/slick feeling off of plastic bowls. I ended up using the 32 oz bottle 2x faster than Dawn. I love the lemon scent and will never buy another dish soap ever. Best dish washing soap out there and beats the rest hands down. Cleans dishes with ease and keeps my hands in good shape. May 1, 2014
Rated 5 out of 5 by Does a Great Job I really like Dawn Lemon Dish-washing Liquid. It smells great and does a fantastic job. May 1, 2014
Rated 5 out of 5 by Works great I will only use this product when I'm hand washing dishes! Works wonders! May 1, 2014
Rated 5 out of 5 by Love the fresh Lemon scent. I always grab for my favorite Lemon Dawn when I need to clean to a sparkling shine with little effort. Dawn is great cleaning my best jewelry. Just add some to a soft brush and your diamonds come out sparkling clean. May 1, 2014
Rated 5 out of 5 by Grease Solver Strong enough to clean greasy dishes yet gentle enough to clean greasy wildlife. Whats not to like? May 1, 2014
Rated 5 out of 5 Fights grease and grime. I have tried many dish detergents...with nothing doing the job as well. May 1, 2014
Rated 5 out of 5 by This product works wonders on grease I love this dishwashing detergent; it works to cut grease and leaves my dishes and glasses sparkling clean. I feel confident that my dishes are extremely clean because of Dawn. May 1, 2014
  • 2015-09-08T19:50:33.629-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_11, tr_11
  • loc_en_US, sid_22C555, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.