Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
DAWN

Liquid Dishwashing Detergent, 34.2 oz. Bottle, 8 PK

  • Item# 22C554
  • Mfr. Model# 91695
  • Catalog Page# 1355
  • UNSPSC# 47131810
Liquid Dishwashing Detergent, 34.2 oz. Bottle, 8 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $78.55 / pkg. of 8
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Detergent fights grease while leaving pots, pans, and dishes clean. High-sudsing formulas. Contains no phosphates or chlorine, and will not create harsh fumes. Gentle on hands.

View More

Technical Specs

  • Item Dishwashing Detergent
  • Form Liquid
  • Size 34.2 oz.
  • Container Type Bottle
  • Fragrance Orange
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms



Customer Reviews


Liquid Dishwashing Detergent, 34.2 oz. Bottle, 8 PK is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from House Fire Our home burned to the ground on November 8 2011My Grandmother had Passed the previous March and I inherited a treasured set of Fiesta Ware dishes...83 pieces.When we were able to return to what was left of our home, my family and I gathered the blacked set of dishes and boxed them carefully, hoping we could somehow salvage them. 8 months later when my heart had healed some My daughter and I soaked the dishes in Dawn antibacterial and warm water....I am writing to let you know there is not a black spot on ONE SINGLE PIECE of my treasured dishes...Thank you Dawn for saving my treasure .
Date published: 2012-06-14
  • y_2017, m_4, d_22, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_22C554, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.