Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DAWN

Liquid Dishwashing Detergent, 9 oz. Bottle, 18 PK

  • Item# 22C545
  • Mfr. Model# PGC 00445
  • Catalog Page# 1633
  • UNSPSC# 47131810
Liquid Dishwashing Detergent, 9 oz. Bottle, 18 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $54.35 / pkg. of 18

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Detergent fights grease while leaving pots, pans, and dishes clean. High-sudsing formulas. Contains no phosphates or chlorine, and will not create harsh fumes. Gentle on hands.

View More

Technical Specs

  • Item Dishwashing Detergent
  • Form Liquid
  • Size 9 oz.
  • Container Type Bottle
  • Fragrance Original
Megaphone How can we improve our Technical Specifications?

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.9 out of 5 by 972reviewers.
Rated 4 out of 5 by Has this product changed? I've been wondering if they have changed it it's not been working as good lately, it does not seem to be as strong at cutting grease and is harder on my hand's April 11, 2016
Rated 5 out of 5 by This product does the best I have been using Dawn Dishwashing liquid for many years. It does the joy on cleaning dishes with less dish detergent. December 22, 2015
Rated 2 out of 5 by So Sad this does not work I wish Dawn Dish Dissolver was more available. Nothing, yet, has surpassed its effectiveness. Popcorn or vegetable oil is most difficult and nothing else works as well as Dish Dissolver. November 28, 2015
Rated 5 out of 5 by Can't live without it! We use is for dishes, of course, but also, it's great to wash dogs with, the cars, we take it camping. I will not use anything else. Dawn is simply the best. October 20, 2015
Rated 1 out of 5 by what else is new? like everything else you now get less and less for the same or more moneyDawn is literally going down the drain! October 15, 2015
Rated 3 out of 5 by This product has great features. This product has great features.This product has great features.This product has great features. October 9, 2015
Rated 3 out of 5 by formula changed? I don't know if the making of dawn has changed but my results are less than what I was used to. Soaking pans still requires scrubbing and more soaking. I use more, but bottles say 6x's, 8x's, 2x's; one must be economy formula, good, better, and the best....the best is most expensive. I buy smaller bottles/check other brands or cleaners . Ammonia, and laundry detergent might work. Wish the marketing/info was more straight forward to understand, as they definitely are not all alike. October 2, 2015
Rated 2 out of 5 by Just isn't what it used to be. What has happened to blue dawn ultra? It is thin and watery and it takes l lot to even get suds in the sink. They don't last very long either. From some of the other reviews it looks like my complaint isn't the first one to notice the change. Really sorry to see this but I will be trying some other brands of dish soap to see if I can find one that at least stays sudsy through a small sink full of dishes. October 1, 2015
  • 2016-08-25 T02:41:48.623-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_972, tr_972
  • loc_en_US, sid_22C545, prod, sort_default
2 3 4 5... 34next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.