Navigation Menu New

Access My Account, Order History, Lists and more here.

793VK7 01131 UNSPSC # 47131810

Dish Soap: Hand Wash, Liquid, Bottle, 6.5 oz, Original, 18 PK

  • Item # 793VK7
  • Mfr. Model # 01131
  • UNSPSC # 47131810
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Dish Soap: Hand Wash, Liquid, Bottle, 6.5 oz, Original, 18 PK

  • Item # 793VK7
  • Mfr. Model # 01131
  • UNSPSC # 47131810
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Dish Soap
  • Washing Type Hand Wash
  • Cleaner Form Liquid
  • Container Type Bottle
  • Container Size 6.5 oz
  • Fragrance Original
  • Product Series Dawn(R) Ultra
  • Ready to Use/Concentrated Ready to Use
  • Recommended Dilution Ready to Use
  • pH Level 9
  • pH Value Neutral
  • Color Blue
  • Rinse Required Yes
  • Flash Point 153 Degrees F

Compliance and Restrictions

Back to Top