Navigation Menu New

Access My Account, Order History, Lists and more here.

6NDW9 833DP236YEL001B1 UNSPSC # 55121908

Y post, 3in, Y wraps, black base

  • Item # 6NDW9
  • Mfr. Model # 833DP236YEL001B1
  • UNSPSC # 55121908
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Channelizer posts and baseshelp direct traffic safely and reduce the chances of accidents. They are highly visible in both day and night conditions. With bright colors and reflective sheeting, the posts help to clearly delineate driving lanes. Place at critical points along roadways where safety hazards exist.

Tap image to zoom.

Roll over image to zoom.

Y post, 3in, Y wraps, black base

  • Item # 6NDW9
  • Mfr. Model # 833DP236YEL001B1
  • UNSPSC # 55121908
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Channelizer posts and baseshelp direct traffic safely and reduce the chances of accidents. They are highly visible in both day and night conditions. With bright colors and reflective sheeting, the posts help to clearly delineate driving lanes. Place at critical points along roadways where safety hazards exist.

Technical Specs

  • Item Channelizer Post and Base
  • Product Type Delineator Posts
  • Overall Height 36 in
  • Reflective Stripe Color Yellow
  • Top Style Flat
  • Body Material Polyurethane
  • Body Color Yellow
  • Conical Height 36 in
  • Includes (4) Anchor Bolts, Black Surface Mount Base
  • Includes Reflective Striping Yes
  • Includes Weighted Base Yes
  • Nestable No
  • Installation Type Permanent
  • Outside Diameter 3 in
  • Weight 3 lb
  • Base Color Black
  • Height of Reflective Stripe (2) 3 in
  • Meets MUTCD Requirements Yes
  • Meets NCHRP 350 Testing Criteria Yes
  • Number of Reflective Stripes 2
  • Standards MASH-16, MUTCD, NCHRP, NTPEP

Channelizer posts and baseshelp direct traffic safely and reduce the chances of accidents. They are highly visible in both day and night conditions. With bright colors and reflective sheeting, the posts help to clearly delineate driving lanes. Place at critical points along roadways where safety hazards exist.

Back to Top