Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
DAVIDSON

Pedestrian Barricade, Unrated with Signage, 42" x 44" x 20", Flourescent Green

  • Item # 6NDT1
  • Mfr. Model # 8FG342FLGEFXYTP-BB
  • Catalog Page # N/A
  • UNSPSC # 55121908
Pedestrian Barricade, Unrated with Signage, 42" x 44" x 20", Flourescent Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $682.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 50.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sign and Portable Base
  • Barricade Style Pedestrian Barricade
  • Barricade Type Unrated with Signage
  • Height 42"
  • Width 20"
  • Length 44"
  • Color Flourescent Green
  • Panel Height 36"
  • Tape Color Green
  • Material Polyurethane
  • Tape Material ORAFOL AR1000
  • Panel Width 12"
  • Standards MUTCD R1-6
  • Legend YIELD TO PEDESTRIAN
  • Weight 47 lb.
  • Includes (1) 42" Post with (2) Yield To Pedestrian Signs Attached and (1) 35 lb. Portable Rubber Banana Base
  • Interlocking No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.