Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
DAVID WHITE

Electronic Self-Leveling Rotary Laser Level

  • Item # 1ELT8
  • Mfr. Model # 48-3175-1
  • Catalog Page # N/A
  • UNSPSC # 27111802
Electronic Self-Leveling Rotary Laser Level close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rotary Laser Level
  • Leveling Type Electronic Self-Leveling
  • Number of Beams 2
  • Range w/o Detector 200 ft.
  • Range w/Detector 2800 ft.
  • Accuracy +/-1/16" @ 100 Ft.
  • Laser Class II
  • Auto Leveling Range 5 Degrees
  • Visual/Audible Indicators Yes
  • Auto Shutoff No
  • Plumb Down No
  • Plumb Up Yes
  • Preset Angle User Defineable
  • Rotating Speed 0-1000 rpm, Increments of 50 rpm
  • Thread Size 5/8-11
  • Features Digital Dual Grade Rotary Laser With +/-10% Grade Range And Interior Laser Accessories
  • Power Source (4) D Alkaline Batteries
  • Includes Detector, Detector Clamp, Wall Mount, (2) Targets, Laser Glasses, Remote Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms