WG
DATAVAC

Vacuum Bag, Paper, Standard Bag Filtration Type, For Vacuum Type Critical Area Vacuum

  • Item # 8G984
  • My Part #
  • Mfr. Model # TBF-7
  • Catalog Page # N/A
  • UNSPSC # 47121607
Vacuum Bag,  Paper,  Standard Bag Filtration Type,  For Vacuum Type Critical Area Vacuum close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Vacuum bags collect vacuumed dust and debris for disposal. They also help filter out allergens and dust particles to prevent them from recirculating in the air. New or empty vacuum bags help prevent clogs, suction loss, and motor burnout. These bags typically fit specific vacuum cleaner brands or models. Disposable bags are discarded when full and replaced with a new bag to minimize contact with collected dirt. Reusable bags are shaken out when full and used again to reduce waste.

View More

Technical Specs

  • Bag Product Grouping Vacuum Bag
  • For Vacuum Type Critical Area Vacuum
  • Fits Vacuum Brand Datavac
  • Fits Vacuum Models DV-2-ESD1, DV-3ESD1, DV-3ESD1V, DV3ESD-1, MDV-2, MDV-2BA, MDV-2BAV, MDV-2TA, MDV-2TAV, MDV-2TCA, MDV-2TCAV, MDV-3, MDV-3BA, MDV-3BAV, MDV-3TA, MDV-3TAV, MDV-3TCAV, MDV-3TCA
  • Bag Filtration Type Standard
  • Bag Material Paper
  • Bag Pickup Type Dry
  • Bag Reusability Non-Reusable
  • Height 6"
  • Length 6"
  • Width/Diameter 6"
  • Item Vacuum Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms