ST
DASCO PRO

Inclinometer, Mag, 0-90 Deg, 4 In Base

  • Item # 4ZDW1
  • My Part #
  • Mfr. Model # I1100-2VM
  • Catalog Page # N/A
  • UNSPSC # 41114504
Inclinometer, Mag, 0-90 Deg, 4 In Base close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Measuring and Layout Tools~Angle, Pitch, and Slope Locators


$62.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Product Details

The DASCO PRO inclinometer is molded of high-impact plastic and allows the user to read any angle instantly and accurately from 0° to 90° in any quadrant. Accurate to within 1/2 of 1°. Not affected by magnetic fields, cold, or heat. Angle and grade chart on back shows angles in degrees and converts them to pitch per inch and pitch per foot. Includes 2 vials and magnet.

View More

Technical Specs

  • Item Inclinometer
  • Type Magnetic
  • Scale Increments 0 to 90 Degrees in Any Quadrant
  • Accuracy 0.5 Degrees
  • Base Length (In.) 4 in
  • Overall Height (In.) 4 in
  • Lens Diameter 3 in
  • Number of Level Vials 1
  • Number of Plumb Vials 1
  • Color Black
  • Construction Durable aluminum alloy
  • Features Magnetic Base, Plumb and Level Vials, V-grooved for Round Surfaces
  • Application Electrical and HVAC Work, For Angle Identification With Plumbing
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms