Handguarded Cold Chisels

3 products found with these common attributes:
  • Brand DASCO PRO
  • Type Guarded
  • Tether Style Tether Capable
  • Material Heat Treated High Carbon Steel
Narrow your results by
Item
Please Select
Tip Size
Please Select
Length
Please Select

Brand

D DASCO PRO
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Item
Tip Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
Cold Chisel, 1 In. x 7-7/8 In.
G417
Cold Chisel
1 in
7 7/8 in

$13.40 / each

Enter location to check availability
Catalog Page #  NA

Web Price $13.40 / each

Technical Specs

  • Item Cold Chisel
  • Type Guarded
  • Tip Size 1 in
  • Length 7 7/8 in
  • Tether Style Tether Capable
  • Material Heat Treated High Carbon Steel
Long Cold Chisel, 3/4 In. x 12 In.
G410
Long Cold Chisel
3/4 in
12 in

$15.25 / each

Enter location to check availability
Catalog Page #  NA

Web Price $15.25 / each

Technical Specs

  • Item Long Cold Chisel
  • Type Guarded
  • Tip Size 3/4 in
  • Length 12 in
  • Tether Style Tether Capable
  • Material Heat Treated High Carbon Steel
Long Cold Chisel, 1 In. x 12 In.
G419
Long Cold Chisel
1 in
12 in

$15.25 / each

Enter location to check availability
Catalog Page #  NA

Web Price $15.25 / each

Technical Specs

  • Item Long Cold Chisel
  • Type Guarded
  • Tip Size 1 in
  • Length 12 in
  • Tether Style Tether Capable
  • Material Heat Treated High Carbon Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More