ST
DASCO PRO

Floor Chisel, 10 in., TargetGuard(R)

  • Item # 40JC52
  • My Part #
  • Mfr. Model # G472
  • Catalog Page # N/A
  • UNSPSC # 27111901
Floor Chisel, 10 in., TargetGuard(R) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Punches, Chisels, and Hand Drills~Chisels


$14.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.46 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This guarded floor chisel features heat-treated, high carbon steel construction for removing tongue-and-groove flooring. It is also suitable for rough cutting and trimming hardwoods and softwoods. The TargetGuardĀ® helps protect hands from missed hits.

View More

Technical Specs

  • Item Floor Chisel
  • Type Guarded
  • Tip Size 2 1/2 in
  • Length 10 in
  • Tether Style Tether Capable
  • Material Heat Treated High Carbon Steel
  • Characteristics Strong Thin Cutting Blade
  • Application For Rough Cutting And Trimming Of Hardwoods And Softwoods, Removing Tongue and Groove Flooring
  • Number of Pieces 1
  • Includes TargetGuard(R) to Protect Hands From Missed Hits
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms