Cold Chisels

13 products found with these common attributes:
  • Brand DASCO PRO
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Heat Treated High Carbon Steel
Narrow your results by
Item
Please Select
Type
Please Select
Tip Size
Please Select
Length
Please Select

Brand

D DASCO PRO
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Item
Type
Tip Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
Cold Chisel, 1/4 In. x 4-7/8 In.
400
Cold Chisel
1/4"
4-7/8"

$4.55 / each

Enter location to check availability
Catalog Page #  NA

Web Price $4.55 / each

Technical Specs

  • Item Cold Chisel
  • Tip Size 1/4"
  • Length 4-7/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Heat Treated High Carbon Steel
Cold Chisel, 5/16 In. x 5-1/4 In.
401
Cold Chisel
5/16"
5-1/4"

$4.22 / each

Enter location to check availability
Catalog Page #  NA

Web Price $4.22 / each

Technical Specs

  • Item Cold Chisel
  • Tip Size 5/16"
  • Length 5-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Heat Treated High Carbon Steel
Cold Chisel, 3/8 In. x 5-5/8 In.
402
Cold Chisel
3/8"
5-5/8"

$4.60 / each

Enter location to check availability
Catalog Page #  NA

Web Price $4.60 / each

Technical Specs

  • Item Cold Chisel
  • Tip Size 3/8"
  • Length 5-5/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Heat Treated High Carbon Steel
Cold Chisel, 1/2 In. x 6-3/8 In.
405
Cold Chisel
1/2"
6-3/8"

$6.65 / each

Enter location to check availability
Catalog Page #  NA

Web Price $6.65 / each

Technical Specs

  • Item Cold Chisel
  • Tip Size 1/2"
  • Length 6-3/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Heat Treated High Carbon Steel
Cold Chisel, 5/8 In. x 6-3/4 In.
406
Cold Chisel
5/8"
6-3/4"

$6.35 / each

Enter location to check availability
Catalog Page #  NA

Web Price $6.35 / each

Technical Specs

  • Item Cold Chisel
  • Tip Size 5/8"
  • Length 6-3/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Heat Treated High Carbon Steel
Cold Chisel, 3/4 In. x 7-1/8 In.
408
Cold Chisel
3/4"
7-1/8"

$7.05 / each

Enter location to check availability
Catalog Page #  NA

Web Price $7.05 / each

Technical Specs

  • Item Cold Chisel
  • Tip Size 3/4"
  • Length 7-1/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Heat Treated High Carbon Steel
Cold Chisel, 7/8 In. x 7-1/2 In.
413
Cold Chisel
7/8"
7-1/2"

$8.55 / each

Enter location to check availability
Catalog Page #  NA

Web Price $8.55 / each

Technical Specs

  • Item Cold Chisel
  • Tip Size 7/8"
  • Length 7-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Heat Treated High Carbon Steel
Cold Chisel, 1 In. x 7-7/8 In.
417
Cold Chisel
1"
7-7/8"

$9.35 / each

Enter location to check availability
Catalog Page #  NA

Web Price $9.35 / each

Technical Specs

  • Item Cold Chisel
  • Tip Size 1"
  • Length 7-7/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Heat Treated High Carbon Steel
Long Cold Chisel, 3/4 In. x 12 In.
410
Long Cold Chisel
3/4"
12"

$8.30 / each

Enter location to check availability
Catalog Page #  NA

Web Price $8.30 / each

Technical Specs

  • Item Long Cold Chisel
  • Tip Size 3/4"
  • Length 12"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Heat Treated High Carbon Steel
Long Cold Chisel, 3/4 In. x 18 In.
411
Long Cold Chisel
3/4"
18"

$11.95 / each

Enter location to check availability
Catalog Page #  NA

Web Price $11.95 / each

Technical Specs

  • Item Long Cold Chisel
  • Tip Size 3/4"
  • Length 18"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Heat Treated High Carbon Steel
Long Cold Chisel, 1 In. x 12 In.
419
Long Cold Chisel
1"
12"

$11.90 / each

Enter location to check availability
Catalog Page #  NA

Web Price $11.90 / each

Technical Specs

  • Item Long Cold Chisel
  • Tip Size 1"
  • Length 12"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Heat Treated High Carbon Steel
Long Cold Chisel, 1 In. x 18 In.
420
Long Cold Chisel
1"
18"

$14.20 / each

Enter location to check availability
Catalog Page #  NA

Web Price $14.20 / each

Technical Specs

  • Item Long Cold Chisel
  • Tip Size 1"
  • Length 18"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Heat Treated High Carbon Steel
Utility Cold Chisel, 1-1/4 In. x 12 In.
337
Utility Cold Chisel
Flat
1-1/4"
12"

$8.95 / each

Enter location to check availability
Catalog Page #  NA

Web Price $8.95 / each

Technical Specs

  • Item Utility Cold Chisel
  • Type Flat
  • Tip Size 1-1/4"
  • Length 12"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Heat Treated High Carbon Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More