Brick Chisels

4 products found with these common attributes:
  • Brand DASCO PRO
  • Item Brick Chisel
  • Length 7"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Heat Treated High Carbon Steel
Narrow your results by
Tip Size
Please Select

Brand

D DASCO PRO
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Tip Size
Price
Qty
Please use Qty box to add item(s) to cart.
Brick Chisel, 7 in., 2-1/2 in. Tip
434
2-1/2"

$10.65 / each

Enter location to check availability
Catalog Page #  NA

Web Price $10.65 / each

Technical Specs

  • Item Brick Chisel
  • Tip Size 2-1/2"
  • Length 7"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Heat Treated High Carbon Steel
Brick Chisel, 7 in., 3 in. Tip
435
3"

$12.25 / each

Enter location to check availability
Catalog Page #  NA

Web Price $12.25 / each

Technical Specs

  • Item Brick Chisel
  • Tip Size 3"
  • Length 7"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Heat Treated High Carbon Steel
Brick Chisel, 7 in., 3-1/2 in. Tip
436
3-1/2"

$14.10 / each

Enter location to check availability
Catalog Page #  NA

Web Price $14.10 / each

Technical Specs

  • Item Brick Chisel
  • Tip Size 3-1/2"
  • Length 7"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Heat Treated High Carbon Steel
Brick Chisel, 7 in., 4 in. Tip
437
4"

$12.85 / each

Enter location to check availability
Catalog Page #  NA

Web Price $12.85 / each

Technical Specs

  • Item Brick Chisel
  • Tip Size 4"
  • Length 7"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Material Heat Treated High Carbon Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More