ST
DASCO PRO

Angle Finder, 0 to 90 Deg., 2-3/4in Base L

  • Item # 40JC65
  • My Part #
  • Mfr. Model # AF100M
  • Catalog Page # N/A
  • UNSPSC # 41114504
Angle Finder, 0 to 90 Deg., 2-3/4in Base L close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hand Tools~Measuring and Layout Tools~Angle, Pitch, and Slope Locators


$12.10 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Hazardous Material.

Technical Specs

  • Item Angle Finder
  • Type Magnetic
  • Scale Increments 0 to 90 Degrees in Any Quadrant
  • Accuracy 0.5 Degrees
  • Base Length (In.) 2-3/4
  • Overall Height (In.) 3-1/2
  • Lens Diameter 2-3/4"
  • Number of Level Vials 0
  • Number of Plumb Vials 0
  • Color Blue
  • Construction High Impact Plastic Body
  • Features Magnetic Base, V-grooved for Round Surfaces
  • Application For Angle Identification With Plumbing, Electrical and HVAC Work
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms