Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
DART CONTROLS

DC Speed Control, NEMA 4,0 to 11/22VDC Voltage Output, 3 Max. Amps

  • Item# 5JJ55
  • Mfr. Model# 13DVE
  • Catalog Page# 162
  • UNSPSC# 39121510
DC Speed Control,NEMA 4,0 to 11/22VDC Voltage Output,3 Max. Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $239.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.016 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NEMA 4/12 SCR Controls
• Mounted speed pot and On/Off switch Internally fused
Low-Voltage DC Adjustable-Speed Controls
• Adjustable min./max. speed and IR compensation HP is adjustable by built-in trim pot Inhibit capability Free-wheeling diode Chassis models include speed pot, knob, and dial plate
Provide wide-range, adjustable-speed control of permanent magnet or shunt-wound DC motors and gearmotors on constant- or diminishing-torque applications. Controls operate on ±10% rated input voltage, with low-voltage compensation and transient voltage protection. Suitable for conveyors, assembly lines, packaging, food processing, silk-screening, and photo processing equipment.

View More

Technical Specs

  • Item DC Speed Control
  • Enclosure NEMA 4
  • Max. Amps 3
  • Voltage Output 0 to 11/22VDC
  • Speed Range 25:1
  • Rotation Reversable
  • External Switches CW/CCW
  • AC Input Voltage 12/24VAC
  • DC Speed Control PWM
  • HP @ Lower Volts 1/25
  • HP @ Higher Volts 1/12
  • Linear Acceleration Fixed 0.5 sec.
  • Speed Regulation +/-1% of Base Speed
  • IR Compensation Adjustable
  • Mount Type Compact Panel
  • Height 5.5"
  • Depth 3.5"
  • Width 3.81"
  • Operating Temp. -10 Degrees to 45 Degrees C
  • For Use With Material Handling, Laboratory, Food Processing, Pump, Fan/Blower, Conveyor, Machine Tool, DC Motor and Spooling Applications
  • Standards cULus Recognized
  • Includes Speed Potentiometer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.