Skip Content

ST
DART CONTROLS

DC Speed Control,Chassis,10/20VDC Shunt Wound Volts,0 to 11/22VDC Voltage Output,2 Max. Amps

  • Item # 5JJ53
  • My Part #
  • Mfr. Model # 13DV1A
  • Catalog Page # 162
  • UNSPSC # 39121510
DC Speed Control,12/24VDC,2A,NEMA 1/4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $71.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

12/24VAC Chassis SCR Controls
• Compact panel mount Max. HP and current can be doubled with suitable auxiliary heat sink
Low-Voltage DC Adjustable-Speed Controls
• Adjustable min./max. speed and IR compensation HP is adjustable by built-in trim pot Inhibit capability Free-wheeling diode Chassis models include speed pot, knob, and dial plate
Provide wide-range, adjustable-speed control of permanent magnet or shunt-wound DC motors and gearmotors on constant- or diminishing-torque applications. Controls operate on ±10% rated input voltage, with low-voltage compensation and transient voltage protection. Suitable for conveyors, assembly lines, packaging, food processing, silk-screening, and photo processing equipment.

View More

Technical Specs

  • Item DC Speed Control
  • Enclosure Chassis
  • Max. Amps 2
  • Voltage Output 0 to 11/22VDC
  • Speed Range 25:1
  • Rotation Reversable
  • External Switches CW/CCW
  • AC Input Voltage 12/24VAC
  • DC Speed Control PWM
  • HP @ Lower Volts 1/40
  • HP @ Higher Volts 1/20
  • Linear Acceleration Fixed 0.5 sec.
  • Speed Regulation +/-1% of Base Speed
  • Shunt Wound Volts 10/20VDC
  • Accepts Tach Feedback No
  • IR Compensation Adjustable
  • Follower Circuit No
  • Mount Type Compact Panel
  • Height 1.3"
  • Depth 3.3"
  • Width 2.8"
  • Operating Temp. -10 Degrees to 45 Degrees C
  • For Use With Material Handling, Laboratory, Food Processing, Pump, Fan/Blower, Conveyor, Machine Tool, DC Motor and Spooling Applications
  • Standards cULus Recognized
  • Includes Speed Potentiometer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


DC Speed Control,Chassis,10/20VDC Shunt Wound Volts,0 to 11/22VDC Voltage Output,2 Max. Amps is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from I needed a variable speed controller for the spindle motor I have on my router. I needed it fast and could not wait for an online purchase. Grainger had it in 2 days, which I picked up on will call.I wired it up and the unit works flawlessly. Since I was going to cut plastic I was able to slow down the motor to keep from melting the material and did not lose any torque. Good product and price.
Date published: 2015-09-03
  • y_2017, m_12, d_14, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5JJ53, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.