Skip Content
C3
DART CONTROLS

DC Speed Control,Chassis,0 to 48VDC Voltage Output,20 Max. Amps

  • Item # 38EG41
  • My Part #
  • Mfr. Model # 65E20C
  • Catalog Page # 162
  • UNSPSC # 39121521
DC SpdControl,12/24/36/48VDC,20A,Chassis close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $342.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides wide-range, adjustable-speed control for permanent magnet or shunt-wound DC motors and gearmotors on constant- or diminishing-torque applications. The FET PWM design results in cooler, quieter operation. Operates on ±10% rated input voltage, with low-voltage compensation and transient voltage protection and is suitable for conveyors, assembly lines, packaging, food processing, silk-screening, and photo processing equipment.

View More

Technical Specs

  • Item DC Speed Control
  • Enclosure Chassis
  • Max. Amps 20
  • Voltage Output 0 to 48VDC
  • Speed Range 30:1
  • Rotation Single Direction
  • External Switches None
  • DC Input Voltage 12/48VDC
  • DC Speed Control PWM
  • HP @ Lower Volts 1/25 to 1/3
  • HP @ Higher Volts 1
  • Linear Acceleration Adjustable 0 to 10 sec.
  • Linear Deceleration Fixed 0.5 sec.
  • Current/Torque Limit Adjustable
  • Speed Regulation +/-1% of Base Speed
  • Power On Light Yes
  • Display Type LED
  • IR Compensation Adjustable
  • Follower Circuit No
  • Mount Type Chassis
  • Height 3.6"
  • Depth 2.03"
  • Width 4.25"
  • Operating Temp. -30 Degrees to 60 Degrees C
  • For Use With Commercial, Industrial
  • Standards RoHS
  • Includes Speedpot and Product Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.