Skip Content
TP
DART CONTROLS

1/5 HP Adjustable Speed Motor,2900 Nameplate RPM

  • Item # 38EF69
  • My Part #
  • Mfr. Model # 733BLMC-01
  • Catalog Page # N/A
  • UNSPSC # 26101603
Adjustable Speed Motor,1/5 HP,2900 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,260.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Adjustable Speed Motor
  • Motor Application Variable Speed
  • Motor Type Brushless DC
  • HP 1/5
  • Enclosure Totally Enclosed Non-Ventilated
  • Nameplate RPM 2900
  • Input Voltage 24VDC
  • Mounting Face or Foot
  • Full Load Amps 8.4
  • Ins. Class F
  • Rotation CW/CCW
  • Output Voltage 24VDC
  • Thermal Protection None
  • Ambient Temperature 40 Degrees C
  • Motor Bearings Ball
  • Shaft Dia. 3/8"
  • Shaft Length 1-1/2"
  • Speed Range 50 to 1
  • HP @ 900 RPM 1/16
  • HP @ 1725 RPM 0.125
  • HP @ 2500 RPM 7/40
  • Max. Torque 4.4 in.-lb.
  • Cord 60" Cable
  • Application Commercial/Industrial
  • Overall Height 4-57/64"
  • Overall Length 8-1/64"
  • Overall Width 4-1/4"
  • Features Brushless DC Motor (IP66) with Fully Connected 60" Cable Pre-Wired to NEMA4X Control
  • RPM Range 1801-3000
  • Standards RoHS Compliant
  • Includes 60" Connecting Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.