DG
DART

9 to 10 fl. oz. Plastic Flat, Straw Slot Cold Cup Lid, Clear, 1000 PK

  • Item # 23UC27
  • My Part #
  • Mfr. Model # 610TS
  • Catalog Page # N/A
  • UNSPSC # 52151504
9 to 10 fl. oz. Plastic Flat, Straw Slot Cold Cup Lid, Clear, 1000 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Disposable Lid Type Flat, Straw Slot
  • Disposable Foodware Color Clear
  • Disposable Foodware Capacity 10 oz.,9 oz.
  • Basic Foodware Material Plastic
  • For Use With Mfr. No. TP9D, TP10D, RTP9D, RTP10D, RTP9DBARE, RTP10DBARE
  • Fits Cup No. Mfr. No. TP9D, TP10D, RTP9D, RTP10D, RTP9DBARE, RTP10DBARE
  • Secondary Foodware Material Polystyrene
  • Item Cold Cup Lid
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms