Skip Content

DG
DART

44 oz. Foam Disposable Hot Cup, Blue/White, 300 PK

  • Item # 23UA70
  • My Part #
  • Mfr. Model # 44TJ32H
  • Catalog Page # N/A
  • UNSPSC # 52151504
Disp. Hot Cup,44 oz.,Blue/White,PK300 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Disposables Product Grouping Cold/Hot Cup
  • Basic Foodware Material Foam
  • Disposable Foodware Capacity 44 oz.
  • Disposable Foodware Coating/Lining Uncoated/Unlined
  • Wrapped/Unwrapped Unwrapped
  • Microwave Safe No
  • Disposable Foodware Pattern Horizon
  • Use Lid Number Mfr. No. 32JL, 32SL, 32CLR, 32PL, 32RL, 32HDLC
  • Disposable Foodware Color Blue/White
  • Secondary Foodware Material Polystyrene
  • Disposable Foodware Capacity Range 26 to 44 oz.
  • Item Disposable Hot Cup
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products