Skip Content

DG
DART

16 oz. Foam Disposable Hot Cup, White, 1000 PK

  • Item # 23UA77
  • My Part #
  • Mfr. Model # 16J16GRA
  • Catalog Page # N/A
  • UNSPSC # 52151504
16 oz. Foam Disposable Hot Cup, White, 1000 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Disposables Product Grouping Cold/Hot Cup
  • Basic Foodware Material Foam
  • Disposable Foodware Capacity 16 oz.
  • Disposable Foodware Coating/Lining Uncoated/Unlined
  • Wrapped/Unwrapped Unwrapped
  • Microwave Safe No
  • Disposable Foodware Pattern Patternless
  • Use Lid Number Mfr. No. 16JL, 16SL, 16UL, 16FTL, 16FTLS, 16EL, 16ELBLK, 16RCL, 16RCLBLK, 16LCD, 16LCDH, 16LCDHX
  • Disposable Foodware Color White
  • Secondary Foodware Material Polystyrene
  • Disposable Foodware Capacity Range 12 to 16 oz.
  • Item Disposable Hot Cup
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products