Skip Content

ST
DART

10 oz. Foam Disposable Hot Cup, White, 1000 PK

  • Item # 23UA57
  • My Part #
  • Mfr. Model # 10J10
  • Catalog Page # 1431
  • UNSPSC # 52151504
Disposable Hot Cup,10 oz.,White,PK1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.75 / pkg. of 1,000
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.93 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard disposable foam cups are an economical and efficient choice for insulating beverages. Designed to keep your hot beverages warm and are stackable, lightweight, and easy to store in your facility.

View More

Technical Specs

  • Disposables Product Grouping Cold/Hot Cup
  • Basic Foodware Material Foam
  • Disposable Foodware Capacity 10 oz.
  • Disposable Foodware Coating/Lining Uncoated/Unlined
  • Wrapped/Unwrapped Unwrapped
  • Microwave Safe No
  • Disposable Foodware Pattern Patternless
  • Use Lid Number Mfr. No. 10JL, 10SL, 10UL, 10FTL, 10EL
  • Disposable Foodware Color White
  • Secondary Foodware Material Polystyrene
  • Disposable Foodware Capacity Range 9 to 10 oz.
  • Item Disposable Hot Cup
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.