TP
DARLEY

3 HP Fire Sprinkler Pump System, 230 Voltage, 12 Amps, Pressure Range: 25 to 70 psi

  • Item # 46AZ01
  • My Part #
  • Mfr. Model # ES-3 StarterPaq
  • Catalog Page # N/A
  • UNSPSC # 40151503
3 HP Fire Sprinkler Pump System, 230 Voltage, 12 Amps, Pressure Range: 25 to 70 psi close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Centrifugal Pumps~Residential Fire Sprinkler Pump Systems


$2,140.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 95.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Product Details

The DARLEY® fire sprinkler pump system provides your basic needs for fire protection—a pump, pressure switch, and pressure gauge.

View More

Technical Specs

  • Item Fire Sprinkler Pump System
  • HP 3
  • Phase 1
  • Voltage 230
  • Hz 60
  • GPM @ 30 PSI 50
  • GPM @ 40 PSI 48
  • GPM @ 50 PSI 34
  • GPM @ 60 PSI 19
  • GPM @ 70 PSI 4
  • GPM @ 80 PSI 0
  • Max. Pressure 73 psi
  • Motor RPM 3450
  • Duty Continuous
  • Motor Enclosure Totally Enclosed Fan-Cooled
  • Housing Material Cast Iron
  • Amps 12
  • Wetted Materials Stainless Steel
  • Impeller Material Technopolymer
  • Impeller Type Closed
  • Seal Material Carbon/Ceramic
  • Stages 1
  • Length 23-7/16"
  • Width 10-5/16"
  • Motor Ambient Temp. Rating 104 Degrees F
  • Manufacturers Warranty Length 2 yr.
  • Includes Pressure Switch, Pre-Assembled Discharge Manifold
  • Inlet 1-1/2" NPT
  • Outlet 1-1/4" NPT
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms