ST
DAP

white Caulk, Acrylic, 5.5 oz. Tube

  • Item # 45PG62
  • My Part #
  • Mfr. Model # 18914
  • Catalog Page # N/A
  • UNSPSC # 31201606
white Caulk, Acrylic, 5.5 oz. Tube close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.85 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

DAP® KWIK SEAL ULTRA® Premium Siliconized Kitchen and Bath Sealant repels water, soap scum, dirt, and stains. It is waterproof and crackproof and can be exposed to water in as few as 4 hours after application. Safe for granite and marble.

View More

Technical Specs

  • Item Caulk
  • Adhesive Grouping Caulk
  • For Use On Ceramic,Fiberglass,Glass,Metal,Plastic
  • Sealant Base Acrylic
  • Sealant Color Family Whites
  • Color white
  • Sealant Container Tube
  • Size 5.5 oz.
  • Sealant Properties Flexible,Paintable
  • Begins to Harden 5 min.
  • Full Cure 1 day
  • Performance Temp. Range 0 Degrees to 150 Degrees F
  • Application Temp. Range 40 Degrees to 100 Degrees F
  • Specific Gravity 1.04
  • Flash Point 200 Degrees F
  • Dry Time 4 hr.
  • VOC 28.2g/L
  • For Use With Manual Applicator
  • Application Sealing Around Kitchens and Bathrooms
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


white Caulk, Acrylic, 5.5 oz. Tube is rated 4.3 out of 5 by 110.
Rated 5 out of 5 by from I like DAP siliconized I like this product a lot because it is super easy to use because it already has a cutout pre cut so that it is easy to apply the product and I like it a lot because I can use it in all my house where I need it I recommend it for those people who need to fix their bathroom or cook and do not have much experience [This review was collected as part of a promotion.]
Date published: 2018-09-18
Rated 5 out of 5 by from Love this product The product goes on smoothly not like others that spurt out where you then have to smooth out. It's very easy to use and I am extremely pleased. Super great product . I would definitely buy more and use with future projects. [This review was collected as part of a promotion.]
Date published: 2018-09-18
Rated 5 out of 5 by from Great Quality Sealant This sealant is far superior to any brand that I have used in the past. It has an easy application, good drying time, and easy clean up. I like the fact that it is water, stain, and crack proof, I have used DAP products in the past and I have always been pleased with their performance. The products they offer in the cans are always in my home. I was not aware of this particular product and I'm extremely happy I gave it a try. I would highly recommend this sealant to others and will purchase it in the future. [This review was collected as part of a promotion.]
Date published: 2018-09-18
Rated 5 out of 5 by from works great I have been needing to re-seal my bathtub in the kids bathroom. I received this sealant and it was easy to use and works excellent. I would use this brand again. [This review was collected as part of a promotion.]
Date published: 2018-09-18
Rated 5 out of 5 by from I would buy this product again. I used the KWIK SEAL ULTRA premium siliconized sealant, it worked very well compared to others. There is no leaks so far and goes on smoothly. I would recommend this product to others. I did not know about this brand before trying it. very good product. [This review was collected as part of a promotion.]
Date published: 2018-09-17
Rated 5 out of 5 by from Kwik Seal Ultra Premium Siliconized Kitchen & Bath Sealant We've used DAP products before, so I was familiar with the Brand. Great for bath, shower, sinks or wherever, easy to use, work with and cleanup. gives professional looking results and I'm NOT a professional. Long lasting and tough. Took a little time to dry. Overall seems to be fine. Will buy again and recommend. [This review was collected as part of a promotion.]
Date published: 2018-09-17
Rated 3 out of 5 by from It's Just Ok Kind of on the fence about this one. It applied easily and dried fast. But it did eventually crack after a couple of weeks. So I'm not super confident in this one sadly. [This review was collected as part of a promotion.]
Date published: 2018-09-17
Rated 4 out of 5 by from Really not as I expect I received this as test sample so my comment just based on my experience about this product. About four days ago I applied this to my bathroom, it looks easy to apply but for some reason, it is much harder than I expect, the applicator is not as easy to use. Finally, finish the job and already lost quite a bit of the content. Besides this, I am ok with the result. [This review was collected as part of a promotion.]
Date published: 2018-09-16
  • y_2018, m_9, d_22, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_110
  • loc_en_US, sid_45PG62, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.